Prtabl Cord, 18/14 AWG, 250 ft., 0.630" O.D

CAROL| Zoro #: G0427366| Mfr #: 09814.35.01

$1,060.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0427366 Mfr #: 09814.35.01
Stranded / Solid: StrandedMax. Voltage: 600
Jacket Type - Wire and Cable: SOOWWire and Cable Item: Portable Cord
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Features: Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone ResistantWire Color: Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White
Standards: UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS CompliantWire and Cable Jacket Material: EPDM Rubber
Nominal Outside Dia.: 0.630"Conductor Material: Copper
Spool Length: 250 ft.Jacket Color: Black
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 14
Max. Amps: 3.5Wire Size - Wire and Cable: 18 AWG
Country of Origin (subject to change): United States

Product Description

Portable Cord, Number of Conductors 14, Wire Size - Wire and Cable 18 AWG, Jacket Type - Wire and Cable SOOW, Wire and Cable Jacket Material EPDM Rubber, Spool Length 250 ft., Max. Amps 3.5, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White, Nominal Outside Dia. 0.630 In., Indoor/Outdoor, Conductor Material Copper, Stranded

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.