BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

18 AWG 10 Conductor Sprinkler Wire 30VAC 500 ft. BK

CAROL| Zoro #: G0902641| Mfr #: 1810IRRAP.38.01

$505.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Color: Black, White, Red, Green, Orange, Yellow, Blue, Brown, Gray, PurpleWire Size (Wire and Cable): 18 AWGMax. Voltage: 30VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902641 Mfr #: 1810IRRAP.38.01
Wire Color: Black, White, Red, Green, Orange, Yellow, Blue, Brown, Gray, PurpleWire Size (Wire and Cable): 18 AWG
Max. Voltage: 30VACItem: Sprinkler Wire
Spool Length: 500 ft.Standards: UL
Wire and Cable Item: Sprinkler WireJacket Material (Wire and Cable): PVC
Temp. Range: -4 Degrees to 140 Degrees FJacket Color: Black
Max. Amps: 15Number of Conductors: 10
Application: Direct BurialCountry of Origin (subject to change): United States

Description

Sprinkler Wire, Number of Conductors 10, Wire Size - Wire and Cable 18 AWG, Jacket Material - Wire and Cable PVC, Wire Color Black, White, Red, Green, Orange, Yellow, Blue, Brown, Gray, Purple, Spool Length 500 ft., Jacket Color Black, Max. Amps 15, Max. Voltage 30VAC, Temp. Range -4 Degrees to 140 Degrees F, Application Direct Burial, Standards UL

Reviews