KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18 AWG 5 Conductor Sprinkler Wire 30VAC 500 ft. BK

CAROL| Zoro #: G1320487| Mfr #: 185IRRAP.38.01

$265.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 15
Max. Voltage: 30VAC
Temp. Range: -4 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320487 Mfr #: 185IRRAP.38.01
Max. Amps: 15Max. Voltage: 30VAC
Temp. Range: -4 Degrees to 140 Degrees FJacket Material (Wire and Cable): PVC
Jacket Color: BlackWire and Cable Item: Sprinkler Wire
Wire Color: Black, White, Red, Green, OrangeWire Size (Wire and Cable): 18 AWG
Application: Direct BurialNumber of Conductors: 5
Spool Length: 500 ft.Standards: UL
Item: Sprinkler WireCountry of Origin (subject to change): United States

Description

Sprinkler Wire, Number of Conductors 5, Wire Size (Wire and Cable) 18 AWG, Jacket Material (Wire and Cable) PVC, Wire Color Black, White, Red, Green, Orange, Spool Length 500 ft., Jacket Color Black, Max. Amps 15, Max. Voltage 30VAC, Temp. Range -4 Degrees to 140 Degrees F, Application Direct Burial, Standards UL

Reviews