KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Telephone Wire, Unshielded, 22/6, 500 Ft.

CAROL| Zoro #: G0920342| Mfr #: C4406A.18.17

$100.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Unshielded
NEC Article: 725, CL2/CM/MP
Temp. Range: -4 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920342 Mfr #: C4406A.18.17
Shielded / Unshielded: UnshieldedNEC Article: 725, CL2/CM/MP
Temp. Range: -4 Degrees to 140 Degrees FLength: 500 ft.
Jacket Color: BeigeConductor Size: 22 AWG
Nominal Outside Dia.: 0.151"Cable Sub-Category: Multi-Conductor
Insulation Material: Premium PolyethyleneSolid / Stranded: Solid
Application: Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 voltsNumber of Conductors: 6
Item: Multi-ConductorCountry of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 6, Unshielded, Length 500 ft., Jacket Color Beige, Conductor Size 22 AWG, Nominal Outside Dia. 0.151 In., Solid, Insulation Material Premium Polyethylene, Temp. Range -4 Degrees to 140 Degrees F, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article 725, CL2/CM/MP

Reviews