Tray Cable, Shielded, 16/3, 500 Ft.

CAROL| Zoro #: G1998367| Mfr #: C0457A.38.10

$325.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1998367 Mfr #: C0457A.38.10
Standards: UL 70, 000 BTUNEC Article: 725, PLTC
Shielding Material: FoilApplication: Cable Tray Installations, Power Limited Circuits, Intercom Systems, Business Machines, Cash Registers, Industrial Control Systems, Petrochemical Refineries, Burglar Alarms, Suggested Voltage Rating 300 volts
Nominal Outside Dia.: 0.255"Conductor Size: 16 AWG
Jacket Material: PVCJacket Color: Gray
Temp. Range: -4 Degrees to 221 Degrees FSolid / Stranded: Stranded
Number of Conductors: 3Cable Sub-Category: Multi-Conductor
Length: 500 ft.Insulation Material: Premium Grade PVC
Item: Multi-ConductorShielded / Unshielded: Shielded
Country of Origin (subject to change): United States

Product Description

Multi-Conductor, Number of Conductors 3, Shielded, Length 500 ft., Jacket Color Gray, Conductor Size 16 AWG, Nominal Outside Dia. 0.255 In., Stranded, Shielding Material Foil, Insulation Material Premium Grade PVC, Temp. Range -4 Degrees to 221 Degrees F, Standards UL 70, 000 BTU, Jacket Material PVC

Product Reviews

Save 15%. Sign up for Z-mail.