SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4 AWG 3 Conductor VNTC Tray Cable 120A 500 ft.

CAROL| Zoro #: G1667617| Mfr #: 236400

$2506.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VNumber of Conductors: 3Nominal Outside Dia.: 0.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667617 Mfr #: 236400
Max. Voltage: 600VNumber of Conductors: 3
Nominal Outside Dia.: 0.875"Jacket Material (Wire and Cable): PVC
Wire and Cable Item: VNTC Tray CableCable Type (Wire and Cable): UL Type TC
Features: For Use in Free Air, Tray, Raceway or Direct Burial Applications. Includes Sequential Footage Markings and Uninsulated Ground WireSpool Length: 500 ft.
Wire Color: Black with White NumbersItem: VNTC Tray Cable
Jacket Color: BlackMax. Amps: 120
Conductor Material: CopperTemp. Range: -13 Degrees to 194 Degrees F (Dry), 167 Degrees F (Wet)
Standards: NEC Type THHN/THWN Conductors, UL 1277 Type TC-ER, UL 1581, UL 1277, IEEE 383, IEEE 1202, CSA FT-4, OSHA AcceptableWire Size (Wire and Cable): 4 AWG
Country of Origin (subject to change): United States

Description

VNTC Tray Cable, Number of Conductors 3, Wire Size - Wire and Cable 4 AWG, Cable Type - Wire and Cable UL Type TC, Jacket Material - Wire and Cable PVC, Wire Color Black with White Numbers, Conductor Material Copper, Spool Length 500 ft., Nominal Outside Dia. 0.875 In., Jacket Color Black, Max. Amps 120, Max. Voltage 600V, Temp. Range -13 Degrees to 194 Degrees F (Dry), 167 Degrees F (Wet)

Reviews