20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Welding Cable, 1/0, 250 ft., Black, EPDM

CAROL| Zoro #: G0947125| Mfr #: 01774.35.01

$1,082.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0947125 Mfr #: 01774.35.01
Max. Voltage: 600Item: Welding Cable
Insulation Color: BlackApplication: Secondary Voltage Resistance Welding Leads
Standards: RoHS CompliantStranding: 1025 x 30
Max. Amps: 190Conductor Material: Copper
Wire Gauge: 1/0Length: 250 Ft.
Insulation Material: EPDM RubberNominal Outside Dia.: 0.565"
Country of Origin (subject to change): United States

Product Description

Welding Cable, Wire Gauge 1/0, Length 250 ft., Insulation Material EPDM Rubber, Max. Amps 190, Max. Voltage 600, Stranding 1025 x 30, 0.565 In. Nominal Outside Dia., Insulation Color Black, Conductor Material Copper, Application Secondary Voltage Resistance Welding Leads, Standards RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.