Welding Cable, 4/0, 250 ft., Black, EPDM

CAROL| Zoro #: G0486893| Mfr #: 01771.35.01

$2,030.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0486893 Mfr #: 01771.35.01
Nominal Outside Dia.: 0.750"Application: Secondary Voltage Resistance Welding Leads
Max. Amps: 310Wire Gauge: 4/0
Conductor Material: CopperLength: 250 Ft.
Standards: RoHS CompliantInsulation Material: EPDM Rubber
Item: Welding CableInsulation Color: Black
Max. Voltage: 600Stranding: 2029 x 30
Country of Origin (subject to change): United States

Product Description

Welding Cable, Wire Gauge 4/0, Length 250 ft., Insulation Material EPDM Rubber, Max. Amps 310, Max. Voltage 600, Stranding 2029 x 30, 0.750 In. Nominal Outside Dia., Insulation Color Black, Conductor Material Copper, Application Secondary Voltage Resistance Welding Leads, Standards RoHS Compliant
Save 15%. Sign up for Z-mail.