Welding Cable, 4AWG, 25ft, Black, Carolprene

CAROL| Zoro #: G1302917| Mfr #: 00.83JO.17539

$40.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Voltage: 600Stranding: 406 x 30Nominal Outside Dia.: 0.400"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302917 Mfr #: 00.83JO.17539
Max. Voltage: 600Stranding: 406 x 30
Nominal Outside Dia.: 0.400"Conductor Material: Rope Lay Stranded Copper
Insulation Color: BlackInsulation Material: Carolprene
Wire Gauge: 4 AWGItem: Welding Cable
Length: 25 ft.Max. Amps: 100
Country of Origin (subject to change): United States

Description

Welding Cable, Wire Size - Wire and Cable 4 AWG, Insulation Material - Wire and Cable Carolprene(R), Insulation Color Black, Length - Wire and Cable 25 ft., Max. Amps 100, Max. Voltage 600, Stranding 406 x 30, 0.400 In. Nominal Outside Dia., Conductor Material Rope Lay Stranded Copper, Max. Temp. 194 Degrees F

Reviews