Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10W Men's 6 in Work Boot Composite Work Boot, Tan

  • Zoro #: G4846600
  • Mfr #: CA3536
$99.99
  • Item: Work Boot
  • Color: Tan
  • Footwear Sole Pattern: Textured
See full product details
This item ships free.

Carolina Shoe #CA3536 Specifications

  • Zoro #: G4846600
  • Mfr #: CA3536
Item: Work Boot Color: Tan
Footwear Sole Pattern: Textured Satra Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: Not Rated Upper Boot Material: All Leather
Satra Slip Test Results- Dairy Tile Dry: Not Tested Toe Shape: Round
Static Dissipative: No Footwear Width: 2E
Chain Saw Cut Resistant: No Metatarsal System: No
Footwear Style: 6 in Work Boot Toe Type: Composite
Insole System: Removable EVA Oil Resisting Sole: Yes
CSA Footwear Standard: Not Specified Removable Insole: Yes
Height: 6 in Insulation Weight: None
Wide Toe Cap: No Shank Material: Non-Metallic
Satra Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof Type: Scubaliner(TM) Metal Chip Resisting Sole: No
Upper Material Description: Leather Waterproof: Yes
Ninety Degree Heel: No Footwear Construction Type: Cemented
Midsole Material: EVA Style Number: CA3536
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Non Metallic Upper: No
For Outdoor Traction: No Footwear Shank Type: Non-Metallic
Predominant Footwear Color: Tan Liner Material: Mesh
Insulation Type: None Size: 10W
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Non-Marking Sole: No
Puncture Resistant Insole: No Conductive: No
Heel Height: 1 in or Greater Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Completely Non Metallic: No Metatarsal Guard: No
Chemical Resisting Sole: No Electrical Hazard Rated: Yes
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 EH Standards: ASTM F2413-18
Gender: Men's Manufacturers Suggested Sole Slip Rating: Good
Insulated: No Footwear Closure Type: Lace Up
Safety Criteria: Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof Series: CA3536
Slip Resistant: Yes Metatarsal Guard Style: None
Upper Color: Tan Heat Resistant: No
Non-Marking Upper: No Heel Style: Flat Heel
Upper Material: Leather Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EE, Waterproof Yes, Lace Up, Height 6 In., Tan, Liner Material Mesh, Shank Material Non-Metallic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Carolina Shoe #CA3536