Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11W Men's 6 in Work Boot Composite Work Boot, Tan

  • Zoro #: G4846585
  • Mfr #: CA3536
$103.16
  • Chemical Resisting Sole: No
  • Heel Height: 1 in or Greater
  • Insole System: Removable EVA
See full product details
This item ships free.

Carolina Shoe #CA3536 Specifications

  • Zoro #: G4846585
  • Mfr #: CA3536
Chemical Resisting Sole: No Heel Height: 1 in or Greater
Insole System: Removable EVA Color: Tan
Wide Toe Cap: No Predominant Footwear Color: Tan
Metatarsal System: No Oil Resisting Sole: Yes
Gender: Men's Footwear Style: 6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Conductive: No
Standards: ASTM F2413-18 Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Liner Material: Mesh Satra Slip Test Results- Dairy Tile Dry: Not Tested
Metal Chip Resisting Sole: No Footwear Shank Type: Non-Metallic
Style Number: CA3536 Height: 6 in
Max. Heat Rating: Not Rated Size: 11W
Midsole Material: EVA Satra Slip Test Results- Dairy Tile Wet: Not Tested
Non-Marking Sole: No Insulated: No
Footwear Width: 2E Upper Material Description: Leather
Upper Boot Material: All Leather Ninety Degree Heel: No
Insulation Weight: None Toe Type: Composite
Puncture Resistant Insole: No Manufacturers Suggested Sole Slip Rating: Good
Completely Non Metallic: No Waterproof: Yes
Removable Insole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Shank Material: Non-Metallic ASTM Footwear Class: F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Static Dissipative: No Insulation Type: None
Electrical Hazard Rated: Yes Mark II Slip Test Results- Dairy Tile Wet: Not Tested
For Outdoor Traction: No Non Metallic Upper: No
Outsole Material: Rubber Chain Saw Cut Resistant: No
Footwear Closure Type: Lace Up Waterproof Type: Scubaliner(TM)
Footwear Construction Type: Cemented CSA Footwear Standard: Not Specified
Item: Work Boot Toe Shape: Round
Metatarsal Guard: No Footwear Sole Pattern: Textured
Safety Criteria: Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof Upper Color: Tan
Slip Resistant: Yes Metatarsal Guard Style: None
Non-Marking Upper: No Heel Style: Flat Heel
Heat Resistant: No Upper Material: Leather
Series: CA3536 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width EE, Waterproof Yes, Lace Up, Height 6 In., Tan, Liner Material Mesh, Shank Material Non-Metallic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Carolina Shoe #CA3536