Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 12W Men's 6 in Work Boot Composite Work Boot, Tan

  • Zoro #: G4846451
  • Mfr #: CA3536
$100.50
  • Metatarsal Guard: No
  • Oil Resisting Sole: Yes
  • Removable Insole: Yes
See full product details
This item ships free.

Carolina Shoe #CA3536 Specifications

  • Zoro #: G4846451
  • Mfr #: CA3536
Metatarsal Guard: No Oil Resisting Sole: Yes
Removable Insole: Yes Size: 12W
ASTM Footwear Class: F2413-11 I/75 C/75 EH Heel Height: 1 in or Greater
Footwear Shank Type: Non-Metallic Predominant Footwear Color: Tan
Upper Material Description: Leather Footwear Width: D
Metatarsal System: No Waterproof: Yes
Insole System: Removable EVA Waterproof Type: Scubaliner(TM)
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Height: 6 in Max. Heat Rating: Not Rated
Insulated: No Wide Toe Cap: No
Shank Material: Non-Metallic Ninety Degree Heel: No
Static Dissipative: No Upper Boot Material: All Leather
Style Number: CA3536 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Metal Chip Resisting Sole: No Midsole Material: EVA
Electrical Hazard Rated: Yes Footwear Style: 6 in Work Boot
Completely Non Metallic: No Conductive: No
Gender: Men's Toe Shape: Round
Item: Work Boot Satra Slip Test Results- Dairy Tile Wet: Not Tested
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Sole Pattern: Textured Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Closure Type: Lace Up Toe Type: Composite
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Construction Type: Cemented
Manufacturers Suggested Sole Slip Rating: Good Insulation Weight: None
Puncture Resistant Insole: No CSA Footwear Standard: Not Specified
Color: Tan Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Liner Material: Mesh
Standards: ASTM F2413-18 Insulation Type: None
Non Metallic Upper: No For Outdoor Traction: No
Chemical Resisting Sole: No Non-Marking Sole: No
Safety Criteria: Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof Upper Material: Leather
Slip Resistant: Yes Heel Style: Flat Heel
Non-Marking Upper: No Metatarsal Guard Style: None
Upper Color: Tan Heat Resistant: No
Series: CA3536 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width D, Waterproof Yes, Lace Up, Height 6 In., Tan, Liner Material Mesh, Shank Material Non-Metallic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Carolina Shoe #CA3536