- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 7 Men's Logger Boot Steel Work Boot, Black
Shop Alternate Products
This Product is Discontinued
Carolina Shoe
Size 7 Men's Logger Boot Steel Work Boot, Black (Discontinued)
Mfr # 1922
Zoro # G9057553
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Size 7
- Width D
- Upper Color Black
Customers Also Purchased
- Brand Carolina Shoe
-
MFR #
1922
-
Zoro #
G9057553
- UPC # 726363603558
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | D |
Footwear Width | D |
Height | 9 in |
Heel Height | 1 in or Greater |
Footwear Size | 7 |
Overall Height | 9 in |
Size (PRINT) | 7 |
Details
Footwear Style | Logger Boot |
Gender | Men's |
Upper Color | Black |
Upper Boot Material | All Leather |
Item | Logger Boot |
Ninety Degree Heel | No |
Toe Type | Steel |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Manufacturers Suggested Sole Slip Rating | Good |
Color | Black |
Oil Resisting Sole | No |
Insulated | No |
Completely Non Metallic | No |
Waterproof | No |
Metatarsal Guard | No |
Footwear Sole Pattern | Cleated Rubber |
Midsole Material | Polyurethane |
Non-Marking Sole | No |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.29 |
Footwear Shank Type | Steel |
Predominant Footwear Color | Black |
Mark II Slip Test Results- Dairy Tile Wet | 0.56 |
Metal Chip Resisting Sole | No |
Chain Saw Cut Resistant | No |
Footwear Construction Type | Welted |
Electrical Hazard Rated | Yes |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Shank Material | Steel |
Insole System | Removable AG7 |
Upper Material Description | Full Grain Leather |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Max. Heat Rating | 300 Degrees F |
Standards | ASTM F2413-18 |
Conductive | No |
Chemical Resisting Sole | No |
Footwear Closure Type | Lace Up |
Style Number | 1922 |
Mark II Slip Test Results- Dairy Tile Dry | 0.73 |
Puncture Resistant Insole | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Liner Material | Nylon |
Non Metallic Upper | No |
Static Dissipative | No |
Wide Toe Cap | No |
Insulation Weight | Not Applicable |
Upper Material | Leather |
Safety Criteria | Defined Heel, Electrical Hazard (EH), Steel Toe |
Slip Resistant | No |
Non-Marking Upper | No |
Metatarsal Guard Style | None |
Heel Style | Defined Heel |
Series | Maple Steel Toe |
Heat Resistant | No |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 0.73 |
Heel Definition | Defined Heel |
Liner Technology | Cambrelle(R) |
Toe Cap Material | Steel |
All-Leather Upper | Yes |
Outsole Technology | Vibram(R) |
Closure | Lace Up |
Insole Technology | AG7(TM), Removable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.29 |
Slip-Resistance Value - Mark II - Wet | 0.56 |
Construction | Welted |
Maximum Heat Rating | 300 Degrees F |
Midsole Technology | Poron(R) |
Style Family | Logger Boot |
Outsole Material (PRINT) | Rubber |
Liner Material (PRINT) | Nylon |
Outsole Technology (PRINT) | Vibram(R) |
Chemical-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | No |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Ninety-Degree Heel (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Midsole Material (PRINT) | Polyurethane |
Metatarsal Guard (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Midsole Technology (PRINT) | Poron(R) |
Gender (PRINT) | Men's |
Upper Material (PRINT) | Leather |
Puncture-Resistant Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Shank Material (PRINT) | Steel |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Oil-Resisting Sole | No |
Chemical-Resisting Sole | No |
Metal Chip-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1922
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov