- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 8-1/2EE Men's Logger Boot Steel Work Boot, Black
Carolina Shoe
Size 8-1/2EE Men's Logger Boot Steel Work Boot, Black
Mfr # CA9823
Zoro # G8620866
$167.99
6% off
Free Shipping & Returns
$156.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Carolina Shoe
-
MFR #
CA9823
-
Zoro #
G8620866
- UPC # 094729116036
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Width | EE |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 8 in |
Details
Footwear Style | Logger Boot |
Gender | Men's |
Upper Color | Black |
Upper Boot Material | All Leather |
Item | Logger Boot |
Outsole Material | Rubber |
Footwear Closure Type | Lace Up |
Style Number | CA9823 |
Non-Marking Sole | No |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Waterproof Type | Scubaliner |
Metal Chip Resisting Sole | No |
Shank Material | Steel |
Waterproof | Yes |
Color | Black |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Liner Material | Nylon |
Removable Insole | No |
Chemical Resisting Sole | No |
Conductive | No |
Wide Toe Cap | No |
Mark II Slip Test Results- Dairy Tile Dry | 0.91 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Metatarsal Guard | No |
Completely Non Metallic | No |
Electrical Hazard Rated | Yes |
Predominant Footwear Color | Black |
Midsole Material | Leather |
Standards | ASTM F2413-18 |
Toe Type | Steel |
Insulated | No |
Ninety Degree Heel | No |
Static Dissipative | No |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Insole System | Nonremovable |
Footwear Sole Pattern | Lug |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
For Outdoor Traction | Yes |
Chain Saw Cut Resistant | No |
Upper Material Description | Full Grain Leather |
Footwear Construction Type | Welted |
Footwear Shank Type | Steel |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Puncture Resistant Insole | No |
Manufacturers Suggested Sole Slip Rating | Good |
Max. Heat Rating | 300 Degrees F |
Non Metallic Upper | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insulation Weight | Not Applicable |
Resists | Oils |
Upper Material | Leather |
Safety Criteria | Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof |
Series | Elm Steel Toe |
Slip Resistant | No |
Metatarsal Guard Style | None |
Heel Style | Defined Heel |
Heat Resistant | No |
Non-Marking Upper | No |
Style Family | Logger Boot |
Slip-Resistance Value - Mark II - Wet | 0.83 |
All-Leather Upper | Yes |
Maximum Heat Rating | 300 Degrees F |
Slip-Resistance Value - Mark II - Dry | 0.91 |
Construction | Welted |
Insulation Technology | Not Applicable |
Closure | Lace Up |
Heel Definition | Defined Heel |
Liner Technology | Tailbrelle(R) |
Insole Technology | Non-Removable |
Toe Cap Material | Steel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.38 |
Ninety-Degree Heel (PRINT) | No |
Liner Material (PRINT) | Taibrelle(R) |
Midsole Material (PRINT) | Leather |
Outsole Material (PRINT) | Rubber |
Metal Chip-Resisting Sole (PRINT) | No |
Gender (PRINT) | Men's |
Oil-Resisting Sole (PRINT) | Yes |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Upper Material (PRINT) | Leather |
Metatarsal Guard (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
Shank Material (PRINT) | Steel |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Insulation Weight (PRINT) | Not Applicable |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA9823
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- CAROLINA SHOE Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown 508
- CAROLINA SHOE Size 12 Men's 8" Work Boot Steel Work Boot, Brown CA3557
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown CA7558
- CAROLINA SHOE Size 11-1/2D Men's Logger Boot Steel Work Boot, Brown CA9821
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown CA7558
- CAROLINA SHOE Size 9D Men's Logger Boot Steel Work Boot, Brown CA9821
- CAROLINA SHOE Size 14D Men's 6 in Work Boot Steel Work Boot, Brown 508
- CAROLINA SHOE Size 11 Women's Logger Boot Steel Work Boot, Brown CA1421
- CAROLINA SHOE Size 7EE Men's 6 in Work Boot Steel Work Boot, Brown 599
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9 1/2, Black, PR 55346S-BLK-095
- JUSTIN ORIGINAL WORKBOOTS Size 12W Men's Chelsea Boot Steel Work Boot, Brown 235- 120 W
- Carolina Shoe Foot Protection