Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8-1/2 Women's Logger Boot Composite Work Boot, Brown

  • Zoro #: G6622819
  • Mfr #: CA1435
$134.99
  • Wide Toe Cap: No
  • For Outdoor Traction: Yes
  • Color: Brown
See full product details
This item ships free.

Carolina Shoe #CA1435 Specifications

  • Zoro #: G6622819
  • Mfr #: CA1435
Wide Toe Cap: No For Outdoor Traction: Yes
Color: Brown Footwear Style: Logger Boot
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Upper Material Description: Leather
Waterproof: Yes Liner Material: Taibrelle(R)
Last Number or Name: Elm Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Oil Resisting Sole: Yes Footwear Construction Type: Welted
Metatarsal System: No ASTM Footwear Class: F2413-11 I/75 C/75
Predominant Footwear Color: Brown Outsole Material: Rubber
Manufacturers Suggested Sole Slip Rating: Good Heel Height: 1 in or Greater
Insulation Type: None Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Height: 8 in Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Style Number: CA1435 Shank Material: Non-Metallic
Upper Boot Material: All Leather Insole System: Removable
Toe Shape: Round Footwear Shank Type: Non-Metallic
Midsole Material: None Waterproof Type: Scubaliner(TM)
Item: Work Boot Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Electrical Hazard Rated: Yes Footwear Closure Type: Lace Up
Satra Slip Test Results- Dairy Tile Wet: Not Tested Static Dissipative: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insulated: No Insulation Weight: None
Size: 8-1/2 Conductive: No
Non-Marking Sole: No Gender: Women's
Metal Chip Resisting Sole: No Metatarsal Guard: No
Completely Non Metallic: No Removable Insole: Yes
Chain Saw Cut Resistant: No Footwear Width: M
Puncture Resistant Insole: No Toe Type: Composite
CSA Footwear Standard: Not Specified Chemical Resisting Sole: No
Ninety Degree Heel: No Max. Heat Rating: Not Rated
Footwear Sole Pattern: Lug Non Metallic Upper: No
Safety Criteria: Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Logger Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Women's, Size 8-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 8 In., Brown, Liner Material Taibrelle(R), Shank Material Non-Metallic, Midsole Material None, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Carolina Shoe #CA1435