- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Work Boots, Mens, 14, E, Lea. Midso., 8inH, PR
Carolina Shoe
Work Boots, Mens, 14, E, Lea. Midso., 8inH, PR
Mfr # CA9528
Zoro # G8619895
Free Shipping & Returns
$249.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Upper Material Description Leather
Customers Also Purchased
- Brand Carolina Shoe
-
MFR #
CA9528
-
Zoro #
G8619895
- UPC # 094729064641
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | E |
Height | 8 in |
Heel Height | 3/4 in |
Footwear Size | 14 |
Width | E |
Size (PRINT) | 14 |
Overall Height | 8 in |
Details
Item | 8-Inch Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Upper Material Description | Leather |
Predominant Footwear Color | Brown |
Max. Heat Rating | 300 Degrees F |
Non Metallic Upper | No |
Liner Material | Nylon |
Static Dissipative | No |
For Outdoor Traction | Yes |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Conductive | No |
Insulation Weight | 800 g |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Insulated | Yes |
Midsole Material | Leather |
Non-Marking Sole | No |
Oil Resisting Sole | No |
Insulation Type | Thinsulate(R) |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Metal Chip Resisting Sole | No |
Footwear Construction Type | Welted |
Footwear Shank Type | Steel |
Upper Boot Material | All Leather |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Puncture Resistant Insole | No |
Chemical Resisting Sole | No |
Standards | ASTM F2413-18 |
Completely Non Metallic | No |
Chain Saw Cut Resistant | No |
Footwear Sole Pattern | Lug |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Insole System | Removable AG7 |
Footwear Closure Type | Lace Up |
Style Number | CA9528 |
Ninety Degree Heel | No |
Manufacturers Suggested Sole Slip Rating | Good |
Waterproof Type | Scubaliner |
Shank Material | Steel |
Removable Insole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Footwear Style | 8 in Work Boot |
Metatarsal Guard | No |
Electrical Hazard Rated | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Upper Material | Leather |
Safety Criteria | Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof |
Upper Color | Brown |
Heel Style | Defined Heel |
Metatarsal Guard Style | None |
Slip Resistant | No |
Heat Resistant | No |
Non-Marking Upper | No |
Series | CA9528 |
Heel Definition | Defined Heel |
Closure | Lace Up |
Maximum Heat Rating | 300 Degrees F |
All-Leather Upper | Yes |
Insole Technology | AG7(TM), Removable |
Liner Technology | Tailbrelle(R) |
Style Family | 8-Inch Work Boot |
Construction | Welted |
Insulation Technology | Thinsulate(R) |
Toe Cap Material | Composite |
Chemical-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | 800 g |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Gender (PRINT) | Men's |
Shank Material (PRINT) | Steel |
Oil-Resisting Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Midsole Material (PRINT) | Leather |
Liner Material (PRINT) | Nylon |
Metal Chip-Resisting Sole (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Puncture-Resistant Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole | No |
Metal Chip-Resisting Sole | No |
Oil-Resisting Sole | No |
Puncture-Resistant Sole | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 14, Static Dissipative No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 13, D, EVA Midsole, 6inH, PR CA5520
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown CA1626
- CAROLINA SHOE Wrk Boots, Men, 12, EEE, Lea. Midso., 8inH, PR CA9528
- CAROLINA SHOE Work Boots, Mens, 11, EE, Pull On, 10inH, PR CA4582
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Pull On, 10inH, Brn, PR CA4582
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Tan CA3536
- CAROLINA SHOE Size 12W Men's 6" Work Boot Composite Work Boot, Tan CA3536
- CAROLINA SHOE 6-Inch Work Boot, D, 10, Brown, PR CA5556
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown CA1620
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Black, PR TB0A29S7001
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Brown CMF6366 105W
- Carolina Shoe Composite Toe Boots and Shoes