8979MAT Abstract Rainbow Indoor or Outdoor Mat, 18 x 27 in.

  • Mfr # 8979MAT

  • Zoro # G505781197


product price:  $47.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8979MAT
Zoro #
G505781197
UPC #
638508225986
Country of Origin
China

Description

Indoor & Outdoor Floor MaT 18 inch by 27 inch Action Back Felt Floor Mat & Carpet & Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out . Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.

Features
  • Made in the USA
  • Abstract Rainbow Indoor or Outdoor Mat
  • Specifications
    • Dimensions: 18" H x 0.25" W x 27" L
    • Weight: 2.1 lbs

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.