Carolines Treasures BB5139RUG Cherries on Pink Machine Washable Memory Foam Mat

  • Mfr # BB5139RUG

  • Zoro # G403696944


product price:  $76.79
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
BB5139RUG
Zoro #
G403696944
UPC #
638508643469
Country of Origin
China

Description

Cherries on Pink Machine Washable Memory Foam Mat

Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.

Specifications
  • Weight: 1.4 lbs