This item is Discontinued.

Carrand 2 1/2 in W Bumper and Wheel Wash Brush, 5 in L Handle, 4 in L Brush, Blue, Polypropylene 93025

2 1/2 in W Bumper and Wheel Wash Brush, 5 in L Handle, 4 in L Brush, Blue, Polypropylene (Discontinued)

  • Mfr # 93025
  • Zoro # G5107094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93025
Zoro #
G5107094
UPC #
048374930257
Country of Origin
China

Dimensions

Brush Length
4 in
Handle Length
5 in
Brush Width
2 1/2 in
Overall Length
9 in
Trim Length
2 in

Details

Bristle Color
Blue
Handle Color
Black/Grey
Bristle Material
PVC
Handle Material
Polypropylene
Item
Bumper and Wheel Wash Brush
Chemical Resistant
No

Description

Bumper and Wheel Wash Brush, Bristle Material PVC, Handle Length 5 in, Handle Material Polypropylene, Overall Length 9 in, Bristle Color Blue, Handle Color Black/Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.