This item is Discontinued.

Carrand 2 1/2 in W Wheel Brush, 4 1/2 in L Brush, Gray, Polypropylene, 9 in L Overall 93012

2 1/2 in W Wheel Brush, 4 1/2 in L Brush, Gray, Polypropylene, 9 in L Overall (Discontinued)

  • Mfr # 93012
  • Zoro # G5107085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93012
Zoro #
G5107085
UPC #
048374930127
Country of Origin
China

Dimensions

Brush Length
4 1/2 in
Brush Width
2 1/2 in
Overall Length
9 in
Trim Length
1 1/2 in

Details

Bristle Color
Gray
Bristle Material
PVC
Handle Material
Polypropylene
Item
Wheel Brush
Chemical Resistant
No

Description

Wheel Brush, Bristle Material PVC, Handle Material Polypropylene, Overall Length 9 in, Bristle Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.