This item is Discontinued.

Carrand 3 3/4 in W Brush Head, 9 1/2 in L Brush, Yellow, Polypropylene, 8 1/2 in L Overall 93077

3 3/4 in W Brush Head, 9 1/2 in L Brush, Yellow, Polypropylene, 8 1/2 in L Overall (Discontinued)

  • Mfr # 93077
  • Zoro # G5107286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93077
Zoro #
G5107286
UPC #
048374930776
Country of Origin
Taiwan, Province of China

Dimensions

Brush Length
9 1/2 in
Brush Width
3 3/4 in
Overall Length
8 1/2 in
Trim Length
2 1/4 in

Details

Bristle Color
Yellow
Bristle Material
PVC
Handle Material
Polypropylene
Item
Brush Head
Chemical Resistant
No

Description

Brush Head, Bristle Material PVC, Handle Material Polypropylene, Overall Length 8 1/2 in, Bristle Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.