1/2 in W Detail Brush, 5 1/4 in L Handle, 1 1/2 in L Brush, Blue, Polypropylene, 6 3/4 in L Overall
Mfr # 92046
Zoro # G5107261
product price:Â $6.15
/eaKey Features
Brush Type
Detail Brush
Bristle Color
Blue
Brush Length
1 1/2 in
Handle Length
5 1/4 in
Handle Color
Black/Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92046
Zoro #
G5107261
UPC #
048374920463
Country of Origin
China
Dimensions
Brush Length
1 1/2 in
Handle Length
5 1/4 in
Brush Width
1/2 in
Bristle Length
1 in
Trim Length
1 in
Overall Length
6 3/4 in
Brush Head Width
1/2 in
Brush Head Length
1 1/2 in
Details
Item
Detail Brush
Brush Type
Detail Brush
Bristle Color
Blue
Handle Color
Black/Grey
Bristle Material
PVC
Handle Material
Polypropylene
Chemical Resistant
No
Features
Soft Bristles for Dusting Vents and Dash and Hard to Get Areas, TPR Tip Removes Dirt and Grime from Seams
Color Coded
No
Bristle Stiffness
Soft
Description
Detail Brush, Brush Type Handheld Brush, Bristle Material PVC, Bristle Stiffness Soft, Bristle Length 1 1/2 in, Brush Head Length 1 1/2 in, Brush Head Width 1/2 in, Handle Connection Type Not Applicable, Handle Length 5 1/4 in, Handle Material Polypropylene, Overall Length 6 3/4 in, Color Coded No, Bristle Color Blue, Features Soft Bristles for Dusting Vents and Dash and Hard to Get Areas, TPR Tip Removes Dirt and Grime from Seams, Handle Color Black/Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.