This item is Discontinued.

Carrand 3 1/2 in W Brush Head, 11 1/2 in L Brush, Yellow, Polypropylene, 11 in L Overall 93078

3 1/2 in W Brush Head, 11 1/2 in L Brush, Yellow, Polypropylene, 11 in L Overall (Discontinued)

  • Mfr # 93078
  • Zoro # G5107137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93078
Zoro #
G5107137
UPC #
048374930783
Country of Origin
Taiwan, Province of China

Dimensions

Brush Length
11 1/2 in
Brush Width
3 1/2 in
Overall Length
11 in
Trim Length
2 1/4 in

Details

Bristle Color
Yellow
Bristle Material
PVC
Handle Material
Polypropylene
Item
Brush Head
Chemical Resistant
No

Description

Brush Head, Bristle Material PVC, Handle Material Polypropylene, Overall Length 11 in, Bristle Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.