Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Car Wash Brush, 10" L, Yellow

  • Zoro #: G5107252
  • Mfr #: 93086

$11.87

Details
  • Bristle Color: Yellow
  • Trim Length: 2-1/4"
  • Brush Width: 6"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carrand #93086 Specifications

  • Zoro #: G5107252
  • Mfr #: 93086
Bristle Color: Yellow Trim Length: 2-1/4"
Brush Width: 6" Brush Length: 10"
Bristle Material: PVC Item: Car Wash Brush
Overall Length: 10" Chemical Resistant: No
Handle Material: Polypropylene Country of Origin (subject to change): Taiwan, Province of China

Description

Our extensive selection of brushes also includes scrub brushes, scratch brushes, toilet brushes, acid brushes, utility brushes, and more. Carrand Car Wash Brush include characteristics like: Bristle Material: PVC.

Reviews of Carrand #93086