This item is Discontinued.

Carrand CARRAND Assorted 8" Window Washer and Squeegee 9038CD

CARRAND Assorted 8" Window Washer and Squeegee (Discontinued)

  • Mfr # 9038CD
  • Zoro # G5107943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9038CD
Zoro #
G5107943
UPC #
048374090388
Country of Origin
China

Dimensions

Length
10"

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Material
Plastic
Application
Window Squeegee
Squeegee Handle Included
With Handle
Squeegee Blade Material
Rubber
Includes
Scrubbing Sponge and Squeegee Blade
Color Coding System
No
Color
assorted
Squeegee Application
Window Squeegee

Description

Window Squeegee, Application Window Squeegee, Color Coding System No, Includes Scrubbing Sponge and Squeegee Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.