Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Quad Head Brush, 11" L, Gray, White

  • Zoro #: G5107155
  • Mfr #: 93111

$11.86

Details
  • Trim Length: 2-1/4"
  • Brush Length: 10"
  • Brush Width: 6"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carrand #93111 Specifications

  • Zoro #: G5107155
  • Mfr #: 93111
Trim Length: 2-1/4" Brush Length: 10"
Brush Width: 6" Bristle Material: PVC
Bristle Color: Gray, White Item: Quad Head Brush
Chemical Resistant: No Handle Material: Polypropylene
Overall Length: 11" Country of Origin (subject to change): Taiwan, Province of China

Description

In addition to our brushes, Zoro offers a wide array of cleaning and janitorial equipment, including brooms, mops, dusters, and accessories. Here is some additional information about Carrand Quad Head Brush. Bristle Material: PVC.

Reviews of Carrand #93111