Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40048
Zoro #
G5104881
UPC #
048374400484
Country of Origin
Pakistan
Dimensions
Size
13" x 14"
Details
Item
Shop Towels
Material
Cotton/Polyester
Cleaning Cloth Style
Shop Towel
Cleaning Cloth Color
Red
Package Type
Bag
Count/Weight
25 count
Cleaning Cloth Condition
Virgin
Color
Red
Description
Shop Towels, Cleaning Cloth Style Shop Towel, Material Cotton/Polyester, Cleaning Cloth Color Red, Cleaning Cloth Condition Virgin, Package Type Bag, Size 13 in x 14 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.