This item is Discontinued.

Carrand Vehicle Detailers Kit, 64" L, Gray 93971

Vehicle Detailers Kit, 64" L, Gray (Discontinued)

  • Mfr # 93971
  • Zoro # G5105484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93971
Zoro #
G5105484
UPC #
048374939717
Country of Origin
China

Dimensions

Trim Length
10 in
Brush Width
10 in
Brush Length
5 1/2 in
Overall Length
64 in

Details

Item
Vehicle Detailers Kit
Bristle Color
Gray
Bristle Material
PVC
Handle Material
Aluminum
Chemical Resistant
No

Description

Vehicle Detailers Kit, Bristle Material PVC, Handle Material Aluminum, Overall Length 64 in, Bristle Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.