Shop Alternate Products
This Product is Discontinued
Carrier
Contactor, 75A, 120V Coil (Discontinued)
Mfr # HN53HF122
Zoro # G2494950
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Brand Carrier
- Features Length: 2.6"; Width: 4.1"; Height: 3.6"
- Voltage 115VAC
- Phase 1
- Product Type Contactor, 75A, 120V Coil