Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inducer Motor Assembly

  • Zoro #: G0116369
  • Mfr #: 326628-761
$405.11
  • Voltage: 115VAC
  • Includes: Wires and Hardware
  • Phase: 1
See full product details
This item ships free.

Carrier #326628-761 Specifications

  • Zoro #: G0116369
  • Mfr #: 326628-761
Voltage: 115VAC Includes: Wires and Hardware
Phase: 1 Item: Inducer Motor Assembly
Features: Length: 6.8"; Width: 6.6"; Height: 6" Fits Brand: Carrier
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Inducer Motor Assembly, Fits Brand Carrier, Includes Wires and Hardware

Restrictions and Compliance

Reviews of Carrier #326628-761