Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motor, 208/230/460V, 3-Phase, 5 HP, 1725 rpm

  • Zoro #: G0116159
  • Mfr #: HD60FE655

$730.14

  • Includes: Shaft Key
  • Item: Motor,208/230/460V,3-Phase,5 HP,1725 rpm
  • Voltage: 208-230/460VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carrier #HD60FE655 Specifications

  • Zoro #: G0116159
  • Mfr #: HD60FE655
Includes: Shaft Key Item: Motor,208/230/460V,3-Phase,5 HP,1725 rpm
Voltage: 208-230/460VAC Fits Brand: Carrier
Phase: 3 Features: Length: 19"; Width: 10.75"; Height: 7.5"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Motor,208/230/460V,3-Phase,5 HP,1725 rpm, Fits Brand CARRIER, Includes Shaft Key

Reviews of Carrier #HD60FE655