Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motor, 208/230/460V, 3-Phase

  • Zoro #: G0116210
  • Mfr #: HD52AK001
$1,078.88
  • Phase: 3
  • Features: Length: 19.5"; Width: 11.8"; Height: 10.3"
  • Fits Brand: Carrier
See full product details
This item ships free.

Carrier #HD52AK001 Specifications

  • Zoro #: G0116210
  • Mfr #: HD52AK001
Phase: 3 Features: Length: 19.5"; Width: 11.8"; Height: 10.3"
Fits Brand: Carrier Voltage: 208-230/460VAC
Includes: Shaft Key Item: Motor, 208/230/460V, 3-Phase
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Motor, 208/230/460V, 3-Phase, Fits Brand CARRIER, Includes Shaft Key

Restrictions and Compliance

Reviews of Carrier #HD52AK001