This item is Discontinued.

Carrier Transformer, 1564VA, 460V Primary HT01BC701

Transformer, 1564VA, 460V Primary (Discontinued)

  • Mfr # HT01BC701
  • Zoro # G0342227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT01BC701
Zoro #
G0342227
UPC #
-
Country of Origin
United States

Details

Item
Transformer, 1564VA, 460V Primary, 230V sec.
Fits Brand
Carrier

Description

Transformer, 1564VA, 460V Primary, 230V sec., Fits Brand Carrier

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.