Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gifts and Lights Cut-Outs, PK108

  • Zoro #: G4850580
  • Mfr #: 120175
$18.96 ($0.18/unit)
  • Weight:
  • Thickness:
  • Includes: 108 cut-outs
See full product details
Orders over $75 ship free.

Carson Dellosa Education #120175 Specifications

  • Zoro #: G4850580
  • Mfr #: 120175
Weight: Thickness:
Includes: 108 cut-outs Finish:
Capacity: Inside Diameter:
Overall Height: Height:
Width: For Use With:
Recommended Age: 4-11 Years Overall Length:
Standards: Size:
Application: Length:
Material: Card Stock Overall Width:
Outside Diameter: Features:
Choking Hazard: Voltage:
Recommended Grade: Grade PK-5 Depth:
Color: Multi Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A budget-friendly way to decorate your classroom! The Gifts and Lights assorted Colorful Cut-Outs® are versatile by design—the pieces can be used for name tags, games, calendar activities, and more. Add flair to any environment by decorating with this festive and charming set. Celebrate the holiday season in style! The Gifts and Lights assorted Colorful Cut-Outs® feature 36 assorted gifts and lights in a variety of colors to ensure that your classroom stays styled for the season! Largest measures 6.5" x 4.25", smallest measures 5" x 5.75". Each pack includes 36 cut-outs: 15 gifts (3 blue, 3 green, 3 yellow-striped, 6 red) and 21 lights (6 blue, 6 green, 6 red, 3 yellow). Sold as 3 packs of cut-outs. A time-saving solution for adding fun and function to your learning environment, assorted colorful cut-outs can be used for accenting bulletin boards, message displays, and more! Designed to be versatile, these cut-outs can also serve as classroom labels, game pieces, name tags, cubby tags, door decorations, and reward cards. Be sure to add the coordinating products to create a stylish classroom theme!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Carson Dellosa Education #120175