Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Holiday Lights Scalloped Border, 39 Feet Per Pack, PK6

  • Zoro #: G4859610
  • Mfr #: 108226
$25.28 ($4.21/unit)
  • Includes: 78 strips
  • Recommended Grade: Grade PK-8
  • Material: Card Stock
See full product details
Orders over $75 ship free.

Carson Dellosa Education #108226 Specifications

  • Zoro #: G4859610
  • Mfr #: 108226
Includes: 78 strips Recommended Grade: Grade PK-8
Material: Card Stock Color: Multi
Recommended Age: 4-14 Years Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bring holiday cheer into your classroom with the Holiday Lights scalloped border. This festive border features a string of colorful holiday lights on a white background for a festive design to celebrate the Christmas season! A simple solution for accenting classroom displays, bulletin boards, windows, and doors, scalloped borders provide an easy, affordable way to create a colorful classroom. Each pack features 13 strips that measure 3 feet x 2.25 inches for a total length of 39 feet. Use these borders individually or cut and layer them to create your own special style. Be sure to look for other coordinating products to create a cohesive classroom theme! Sold as 6 packs of border.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Carson Dellosa Education #108226