Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Simply Amazing Scratch Off Awards + Stickers, PK180

  • Zoro #: G4859638
  • Mfr #: 101088
$23.27 ($0.13/unit)
  • Recommended Age: 5+ Years
  • Recommended Grade: Grade K+
  • Includes: 90 rewards, 90 scratch-off stickers
See full product details
Orders over $75 ship free.

Carson Dellosa Education #101088 Specifications

  • Zoro #: G4859638
  • Mfr #: 101088
Recommended Age: 5+ Years Recommended Grade: Grade K+
Includes: 90 rewards, 90 scratch-off stickers Material: Paper, Plastic, Adhesive, Paint
Color: Multi Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Celebrate excellent behavior or outstanding work by adding these fun Simply Amazing! Scratch-Off Rewards to your classroom behavior management system. Students will love scratching off the cards to reveal the special rewards you have written in yourself. This 30-pack includes these pieces: 15 rewards (3.5" x 2.3") and 15 scratch-off stickers (2.63" x 1"). Sold as 6 packs for a total of 180 awards + stickers. Easy to personalize and customize to any occasion and student, these scratch-off rewards are sure to keep students excited and eager to earn. Great to have on hand to celebrate students' positive accomplishments and achievements or for any behavior management program! Make sure to check out coordinating products to create a cohesive classroom theme.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Carson Dellosa Education #101088