Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

St. Patricks Day Cut-Outs, PK108

  • Zoro #: G4853100
  • Mfr #: 120222
$18.96 ($0.18/unit)
  • Height:
  • Thickness:
  • Weight:
See full product details
Orders over $75 ship free.

Carson Dellosa Education #120222 Specifications

  • Zoro #: G4853100
  • Mfr #: 120222
Height: Thickness:
Weight: Overall Length:
Voltage: Capacity:
Outside Diameter: Inside Diameter:
Material: Card Stock Depth:
Finish: Overall Width:
Choking Hazard: Application:
Includes: 108 cut-outs Recommended Grade: Grade PK-5
Standards: Overall Height:
Color: Multi Recommended Age: 4-11 Years
Width: For Use With:
Features: Length:
Size: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Play games, make tags, and accent displays by adding St. Patrick's Day Colorful Cut-Outs® to your classroom. Create bulletin boards for St. Patrick's Day with the 36-piece St. Patrick's Day Colorful Cut-Outs. This pack features cut-outs in the forms of leprechauns, shamrocks, pots of gold, and rainbows. Each set includes: 36 cut-outs (largest 6.93" x 4.63", smallest 6.36" x 4.33"), 9 each of four-leaf clovers, leprechauns, pots of gold, rainbows. Sold as 3 sets for a total of 108 cut-outs. A simple solution for adding Irish charm to your classroom, the St. Patrick's Day cut-outs are perfect to use as desk tags, name tags, labels, game pieces, or decorative accents. Be sure to check out Carson-Dellosa's coordinating products for everything you need to celebrate the day!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Carson Dellosa Education #120222