Carson Dellosa Publishing Llc
Carson Dellosa Cd-2072 Nameplates Modern Cursive-36/Pk 18 X 4 Upper Grades
- Zoro #: G203989338
- Mfr #: CD-2072

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.32
Carson Dellosa Publishing Llc #CD-2072 Specifications
- Zoro #: G203989338
- Mfr #: CD-2072
- Country of Origin (subject to change): China
Description
Desk nameplate with modern cursive includes name line cursive alphabet (upper and lower case) with stroke lines 0-12 multiplication table place value chart with words fractions and numerals fraction and decimal equivalents standard and metric rulers. Ideal for students in second through fifth grade.Packaged Quantity: 36 / Pack.Shape: Rectangle Containing Alphabet Standard and Metric Ruler.Style: Modern Cursive.Mount Type: Glue Pin-up.Application/Usage: Bulletin Board Learning Purpose.Color: Multicolor.Material: Card Stock.Dimensions: 18" H x 4" W.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Carson Dellosa Publishing Llc #CD-2072
Explore more
- CARSON DELLOSA PUBLISHING LLC Carson Dellosa CD-122039 Stars Nameplates School Girl Style CD-122039
- CARSON DELLOSA PUBLISHING LLC Carson Dellosa Cd-9476 Name Tags Rainbow: Kid-Drawn-40/Pk Self-Adhesive CD-9476
- CARSON DELLOSA PUBLISHING LLC Carson Dellosa Cd-2071 Nameplates Traditional Manuscript-36/Pk 18 X 4 Primary Grades CD-2071
- CARSON DELLOSA PUBLISHING LLC Carson Dellosa CD-9476-6 Name Tags Rainbow Kid-Drawn Self-Adhesive - 40 Per Pack - Pack of 6 CD-9476-6
- CARSON DELLOSA PUBLISHING LLC Carson Dellosa Quick Stick Traditional Manuscript Nameplate For Grades 1-2; Pack Of 36 1375968
- CARSON DELLOSA PUBLISHING LLC Carson Dellosa Cd-2073 Nameplates Traditional Cursive-36/Pk 18 X 4 Upper Grades CD-2073
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK12 75551
- TREND Nameplate, Dsktp, Crayon, PK36 69013
- ADVANTUS Proximity ID Badge Holder, Vertica, PK50 75451
- THE MIGHTY BADGE Badge Kit, Magnetic, Laser, Reusable, 1"x3", 4/PK, SR 4PK AVE71200
- CARSON DELLOSA PUBLISHING LLC Carson Dellosa Cd-9412 Name Tags Crayon Box-40/Pk Self-Adhesive CD-9412
- Carson Dellosa Publishing Llc Name Badges