Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 54000
Zoro # G6889893
Free Shipping & Returns
Not eligible for select promotions
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Cottage White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 54000
- Zoro # G6889893
- UPC # 743928540004
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 54 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Cottage White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Includes | 3" & 2" Downrods |
Blade Finish | Cottage White |
Mount Type | Standard, Flush or Angled |
Air Flow | 3972 cfm |
Series | Ainsworth |
Control | Pull Chain |
Light Kit | No |
Description
Ceiling Fan,Ainsworth,54 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 18" Dia., 16.5 Deg. Pitch (VE10D960PG)
- ZORO SELECT Adjustable Louver Spring (11J26R01960)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59144)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55035)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8316REMO-CH 52 in. Deidor Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8316REMO/CH)
- Casablanca Ceiling Fans & Accessories