Dish Detergent, Fresh Scent, 12.2 oz., PK5

CASCADE| Zoro #: G2099133| Mfr #: PGC 41759

$47.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099133 Mfr #: PGC 41759
Item: Dishwashing DetergentRecommended Dilution: Ready To Use
Fragrance: Fresh ScentContains: 20 Pacs
Size: 12.2 oz.Container Type: Pouch
Color: White and BlueCase Quantity: 5
Form: PouchCountry of Origin (subject to change): United States

Product Description

Dishwashing Detergent, Form Pouch, Size 12.2 oz., Container Type Pouch, Fragrance Fresh Scent, Color White and Blue, Contains 20 Pacs, Recommended Dilution Ready to Use, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.