Cascade

Dishwashing Detergent, 13.50 oz., Bag, PK5

Cascade Dishwashing Detergent, 13.50 oz., Bag, PK5 80675
Hover or click to zoom Tap to zoom
Key Features
  • Cleaner Chemical Product Grouping: Dishwashing Detergents and Rinses
  • Washing Type: Machine Wash
  • Item - Dishwashing: Dishwasher Detergent
  • Cleaner Form: Pacs
  • Cleaner Container Type: Bag
  • Fragrance: Fresh
  • Primary Chemical: None
  • Cleaner Container Size: 13.5 oz
See full product details
$47.84
Pk of 5, $9.57/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Cascade #80675 Specifications

  • Cleaner Chemical Product Grouping: Dishwashing Detergents and Rinses
  • Washing Type: Machine Wash
  • Item - Dishwashing: Dishwasher Detergent
  • Cleaner Form: Pacs
  • Cleaner Container Type: Bag
  • Fragrance: Fresh
  • Primary Chemical: None
  • Cleaner Container Size: 13.5 oz
  • Item: Dishwasher Detergent
  • Degreaser Container Type: Bag
  • Color: Green
  • Contains: Polyethylene Glycol, Sodium Carbonate
  • RTU Yield per Container: 13.5 oz
  • Includes Chemical: None
  • Recommended Dilution: Ready to Use
  • pH Value: Alkaline
  • Container Size: 25 ct
  • Rinse Required: Yes
  • Product Series: No Series
  • Maximum RTU Yield per Container: 13.5 fl oz
  • pH Level: 10.9
  • Surfaces for Use On: Dishes
  • Country of Origin (subject to change): United States

Description

Dishwasher Detergent, Washing Type Machine Wash, Container Type Bag, Container Size 25 ct, Ready to Use/Concentrated Concentrated, Fragrance Fresh, Product Series No Series, Cleaner Form Pacs, Color Green, Maximum RTU Yield per Container 13.5 fl oz, Primary Chemical None, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 5

Reviews of Cascade #80675

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.