Cascades Pro
Perform Facial Tissue, 2-Ply, Beige, 100 Sheets/Box, PK30
- Zoro #: G7733824
- Mfr #: F300
Hover or click to zoom Tap to zoom
Key Features
- Item: Facial Tissue
- Series: Perform
- Number of Sheets: 100
- Ply: 2
- Features: Soft, Eco-friendly
- Color: Beige
- Box Type: Flat
- Green Certification or Other Recognition: Green-e, EcoLogo
$56.05
9% off
$50.45
Pk of 30, $1.68/ea
Subtotal: $50.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cascades Pro #F300 Specifications
- Zoro #: G7733824
- Mfr #: F300
- UPC #: 10067220643001
- Item: Facial Tissue
- Series: Perform
- Number of Sheets: 100
- Ply: 2
- Features: Soft, Eco-friendly
- Color: Beige
- Box Type: Flat
- Green Certification or Other Recognition: Green-e, EcoLogo
- Application: Office, Restroom
- Country of Origin (subject to change): United States
Description
Cascades PRO Perform Facial Tissue, 2-Ply, Beige, 100 Sheets/Box, 30 Boxes/Carton
Reviews of Cascades Pro #F300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CASCADES PRO Select Flat Box Facial Tissue, 2-Ply, White, 100 Sheets/Box, PK30 F950
- CASCADES PRO Signature Facial Tissue, 2-Ply, White, Cube, 90 Sheets/Box, PK36 F710
- CASCADES PRO Tissue, Facial, 100/Box, Moka 30PK CSDF300
- KLEENEX Tissue, Ltn, Sthng, 65, 27PK KCC49974CT
- PUFFS 124 ct Facial Tissue 037000393467
- SURPASS Facial Tissue, 2-Ply, White, 125 Sheets/Box, PK60 KCC 21390
- MARCAL PRO Tissue, Facial, Fluff Out, 100 30PK MRC2930CT
- ANGEL SOFT Angel Soft Professional Series(R) 2 Ply Facial Tissue, 96 Sheets 47580
- LIVI Livi VPG (R) 2 Ply Tissue Facial, 2Ply, Flat, PK30 11513
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets, PK 30 2930
- KLEENEX 2 Ply Facial Tissue, 125 Sheets, PK 48 TT2FTK
- Cascades Pro Facial Tissues