Skip to Main Content
customer-service Help
Cascades Pro

Select Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., White

Cascades Pro Select Hardwound Paper Towel,  1 Ply,  Continuous Roll,  350 ft.,  White H230
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.12 ($4.18/unit)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
See full product details
Orders over $75 ship free.
Total: $50.12

Cascades Pro #H230 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 7.875"
  • Roll Length: 350 ft.
  • Sheet Size: 7.875" x 350 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Product Series: Select
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cascades PRO Select Roll Paper Towels, White, 7 7/8" x 350 ft, 12/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Cascades Pro #H230