Skip to Main Content
customer-service Help
Cascades Pro

Select Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., Natural

Cascades Pro Select Hardwound Paper Towel,  1 Ply,  Continuous Roll,  800 ft.,  Natural H085
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.54 ($5.42/unit)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Natural
See full product details
Orders over $75 ship free.
Total: $32.54

Cascades Pro #H085 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Natural
  • Paper Towel Width: 7.9"
  • Roll Length: 800 ft.
  • Sheet Size: 7.9" x 800 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Product Series: Select
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Cascades PRO Select Roll Paper Towels, 1-Ply, 7.9" x 800 ft, Natural, 6/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Cascades Pro #H085