Skip to Main Content
customer-service Help
Cascades Pro

Select Perforated Paper Towel, 2 Ply, 70 Sheets, White

Cascades Pro Select Perforated Paper Towel,  2 Ply,  70 Sheets,  White K070
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.68 ($1.69/unit)
  • Paper Towel Type: Perforated
  • Item: Paper Towel
  • Color: White
See full product details
Orders over $75 ship free.
Total: $50.68

Cascades Pro #K070 Specifications

  • Paper Towel Type: Perforated
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 11"
  • Sheet Size: 11" x 8"
  • Ply: 2 Ply
  • Number of Sheets: 70 Sheets
  • Product Series: Select
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cascades PRO Select Perforated Roll Towels, 2-Ply, 8 x 11, White, 70/Roll, 30 Rolls/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Cascades Pro #K070