Skip to Main Content
customer-service Help
Cascades Pro

Select Single Fold Paper Towel, 1 Ply, 250 Sheets, Natural

Cascades Pro Select Single Fold Paper Towel,  1 Ply,  250 Sheets,  Natural H115
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.41 ($2.09/unit)
  • Paper Towel Type: Single Fold
  • Item: Paper Towel
  • Color: Natural
See full product details
Orders over $75 ship free.
Total: $33.41

Cascades Pro #H115 Specifications

  • Paper Towel Type: Single Fold
  • Item: Paper Towel
  • Color: Natural
  • Paper Towel Width: 9"
  • Sheet Size: 9" x 9.45"
  • Ply: 1 Ply
  • Number of Sheets: 250 Sheets
  • Product Series: Select
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Cascades PRO Select Folded Paper Towels, Single-Fold, Natural, 9 x 9.45, 250/Pack, 16/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Cascades Pro #H115