Skip to Main Content
customer-service Help
Cascades Pro

Standard Toilet Paper, 2 Ply, 550 Sheets, PK80

Cascades Pro Standard Toilet Paper,  2 Ply,  550 Sheets,  PK80 B201
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.95 ($1.07/unit)
  • Ply: 2 Ply
  • Roll Type: Standard
  • Sheet Size: 4.25" x 3.25"
See full product details
This item ships free.
Total: $85.95

Cascades Pro #B201 Specifications

  • Ply: 2 Ply
  • Roll Type: Standard
  • Sheet Size: 4.25" x 3.25"
  • Sheets per Roll: 550 Sheets
  • Color: White
  • Item: Toilet Paper
  • Package quantity: PK80
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cascades PRO Select Standard Bathroom Tissue, 2-Ply, White, 4.31 x 3.25, 550/Roll, 80 Roll/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Cascades Pro #B201