Cascades Pro
Hardwound Paper Towels, White
Mfr # CSDH060
Zoro # G901839386
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Size 7.80" x 600 ft
- Material Paper
- Features Absorbent
Explore More Products
- CASCADES PRO Hardwound Paper Towels, Natural CSDH065
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK H035
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 8", White K250
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural K251
- CASCADES PRO C-Fold Paper Towels, White CSDH180
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White W501
- CASCADES PRO Tuff-Job Spunlace Towels, Pop Up Box, 9.75 x 16.75, Blue, 80 Towels, 5PK W811
- CASCADES PRO Select Roll Paper Towels, 1-Ply, 7.88 in. x 350 ft, White, 12PK H030
- CASCADES PRO Signature Kitchen Roll Towel White 11 in. X 9.4 in. 1-Ply 72 Count, 20PK K600
- PUTNEY PAPER White Multi-Fold Towel, 4000Pk P-200-B (PEC)
- TOUGH GUY Tough Guy Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, White 60FG13
- Cascades Pro Paper Towels