T and P Relief Valve, MNPT x FNPT

CASH ACME| Zoro #: G2208683| Mfr #: FVMX-3C

$84.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 2-1/2"Inlet Size: 3/4"Item: Temperature and Pressure Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208683 Mfr #: FVMX-3C
Body Width: 2-1/2"Inlet Size: 3/4"
Item: Temperature and Pressure Relief ValveBtuH: 1,912,000
Auto Re-Seating: YesShank Length: Standard
Factory Set Pressure: 150 psiSpring Material: Stainless Steel
Outlet Type: FNPTBody Material: Bronze
Thermostat Length: 3"Standards: Certified ANSI Z21.22, CSA 4.4, Listed By ASME, CSA
Max. Temp.: 210 Degrees FInlet Type: MNPT
Outlet Size: 3/4"Body Height: 6"
Country of Origin (subject to change): United States

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Thermostat Length 3 In., Body Height 6 In., 1,912,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 2-1/2 In., Standards Certified ANSI Z21.22, CSA 4.4, Listed By ASME, CSA

Reviews