SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T and P Relief Valve, MNPT x FNPT

CASH ACME| Zoro #: G2427607| Mfr #: FVMX-5C

$61.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 2-1/2"Inlet Size: 1"BtuH: 2,155,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427607 Mfr #: FVMX-5C
Body Width: 2-1/2"Inlet Size: 1"
BtuH: 2,155,000Auto Re-Seating: Yes
Shank Length: StandardFactory Set Pressure: 150 psi
Spring Material: Stainless SteelOutlet Type: FNPT
Item: Temperature and Pressure Relief ValveBody Material: Bronze
Thermostat Length: 4-3/4"Standards: Certified ANSI Z21.22, CSA 4.4, Listed By ASME, CSA
Max. Temp.: 210 Degrees FInlet Type: MNPT
Outlet Size: 1"Body Height: 6"
Country of Origin (subject to change): United States

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Thermostat Length 4-3/4 In., Body Height 6 In., 2,155,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 2-1/2 In., Standards Certified ANSI Z21.22, CSA 4.4, Listed By ASME, CSA

Reviews